Motion
30XXHR500
30XXHR500, Timing Pulley R2
MI ITEM #11569091
MFR #30XXHR500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30XXHR500, Timing Pulley R2
MI ITEM #11569091
MFR #30XXHR500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30XXHR500 30XXHR500, TIMING PULLEY, R2

Specifications

  • Number Of Teeth
  • Outside Diameter
    11.8125 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057716186
  • UPC_NO
    195057716186
  • Tooth Style
    XXH
  • Width
    11.817 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text