Motion
31-14M115-IDLER
31-14M115-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11569138
MFR #31-14M115-IDLER
List Price$515.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-14M115-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11569138
MFR #31-14M115-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.51/each for your price

Overview

Mfr description
31-14M115-IDLER 31-14M115-IDLER, IDLER P

Specifications

  • Number Of Teeth
    31
  • Outside Diameter
    5.3290 in
  • Manufacturer Upc Number
    195057187214
  • UPC_NO
    195057187214
  • Finish
    Black Oxide
  • For Belt Width
    115 mm
  • Material
    Cast Iron
  • Tooth Style
    HTD 14mm
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text