Motion
31-14P40-2012
31-14P40-2012, Timing Pulley 2012
MI ITEM #11569145
MFR #31-14P40-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-14P40-2012, Timing Pulley 2012
MI ITEM #11569145
MFR #31-14P40-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31-14P40-2012 31-14P40-2012, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    135.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057814646
  • UPC_NO
    195057814646
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    7.0 in.
  • For Belt Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text