Motion
3136-14MX-20
Timing Belt - 3136 mm Pitch Length, 224 Teeth, Polyurethane Material
MI ITEM #11569180
MFR #3136-14MX-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3136 mm Pitch Length, 224 Teeth, Polyurethane Material
MI ITEM #11569180
MFR #3136-14MX-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3136-14MX-20 3136-14MX-20, TIMING BELT,

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    20 mm
  • Tooth Style
    14MX
  • Pitch Length
    3136 mm
  • Manufacturer Upc Number
    195057098138
  • UPC_NO
    195057098138
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text