Motion
31-8P20-1210
31-8P20-1210, Timing Pulley 1210
MI ITEM #11569265
MFR #31-8P20-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-8P20-1210, Timing Pulley 1210
MI ITEM #11569265
MFR #31-8P20-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    77.60 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057813748
  • Material
    Ductile Iron
  • Number Of Teeth  
    31
  • Tooth Style
    8P
  • UPC_NO
    195057813748

Overview

Mfr description
31-8P20-1210 31-8P20-1210, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought