Motion
31-8P30-1210
31-8P30-1210, Timing Pulley 1210
Mi Item #11569266
MFR #31-8P30-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-8P30-1210, Timing Pulley 1210
Mi Item #11569266
MFR #31-8P30-1210

Mfr description
31-8P30-1210 31-8P30-1210, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    30 mm
  • Outside Diameter
    77.60 mm
  • Width
    3.375 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057814066
  • Material
    Ductile Iron
  • Number Of Teeth  
    31
  • Tooth Style
    8P
  • UPC_NO
    195057814066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)