Motion
31AT10/22-2
31AT10/22-2, Timing Pulley 12 mm Minimum Plain Bore
MI ITEM #11569269
MFR #31AT10/22-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31AT10/22-2, Timing Pulley 12 mm Minimum Plain Bore
MI ITEM #11569269
MFR #31AT10/22-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31AT10/22-2 31AT10/22-2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    68.10 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057718142
  • UPC_NO
    195057718142
  • Tooth Style
    AT10mm
  • Width
    1.25 in.
  • For Belt Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text