Motion
31T10/14-2
31T10/14-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11569288
MFR #31T10/14-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31T10/14-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11569288
MFR #31T10/14-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31T10/14-2 31T10/14-2, TIMING PULLEY, 8

Specifications

  • Number Of Teeth
  • Outside Diameter
    42.70 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057717022
  • UPC_NO
    195057717022
  • Tooth Style
    T10mm
  • Width
    2.0 in.
  • For Belt Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text