Motion
31T10/32-2
31T10/32-2, Timing Pulley 10 mm Minimum Plain Bore
MI ITEM #11569298
MFR #31T10/32-2
Price$64.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31T10/32-2, Timing Pulley 10 mm Minimum Plain Bore
MI ITEM #11569298
MFR #31T10/32-2

Mfr description
31T10/32-2 31T10/32-2, TIMING PULLEY, 10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.78/each

Specifications

Dimensions

  • For Belt Width
    16 mm
  • Outside Diameter
    99.90 mm
  • Width
    5.0 in.

Details

  • Manufacturer Upc Number
    195057717121
  • Material
    Aluminum
  • Number Of Teeth  
    32
  • Tooth Style
    T10mm
  • UPC_NO
    195057717121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)