Motion
31T10/48-0
31T10/48-0, Timing Pulley 16 mm Minimum Plain Bore
Mi Item #11569301
MFR #31T10/48-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31T10/48-0, Timing Pulley 16 mm Minimum Plain Bore
Mi Item #11569301
MFR #31T10/48-0

Mfr description
31T10/48-0 31T10/48-0, TIMING PULLEY, 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    16 mm
  • Outside Diameter
    5.9375 in
  • Width
    6.0 in.

Details

  • Manufacturer Upc Number
    195057717152
  • Material
    Aluminum
  • Number Of Teeth  
    48
  • Tooth Style
    T10mm
  • UPC_NO
    195057717152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)