Overview
Mfr description
320J16 320J16, POLY-V BELT, 32 INCH PITC
Specifications
- SectionJ
- Overall Length32 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084018
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084018
- Manufacturer Catalog Number320J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data