Motion
32-14M85-6FS13
32-14M85-6FS13, Timing Pulley 1-1/4 Inch Minimum Plain Bore
Mi Item #11569373
MFR #32-14M85-6FS13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-14M85-6FS13, Timing Pulley 1-1/4 Inch Minimum Plain Bore
Mi Item #11569373
MFR #32-14M85-6FS13

Mfr description
32-14M85-6FS13 32-14M85-6FS13, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    85 mm
  • Outside Diameter
    139.80 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057724693
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    HTD 14mm
  • UPC_NO
    195057724693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)