1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
32-2P06-DFB3
0 - 32 Tooth, 0.2500 in Bore Dia., 0.7813 in OD
MI ITEM #
11569400
MFR #
32-2P06-DFB3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 32-2P06-DFB3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
32-2P06-DFB3
0 - 32 Tooth, 0.2500 in Bore Dia., 0.7813 in OD
MI ITEM #
11569400
MFR #
32-2P06-DFB3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32-2P06-DFB3 32-2P06-DFB3, TIMING PULLEY
Specifications
Number Of Teeth
32
Bore Diameter
0.2500 in
Outside Diameter
0.7813 in
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought