Motion
32-3M09-6A3
32-3M09-6A3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11569426
MFR #32-3M09-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-3M09-6A3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11569426
MFR #32-3M09-6A3

Mfr description
32-3M09-6A3 32-3M09-6A3, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    29.80 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057719729
  • Material
    Aluminum
  • Number Of Teeth  
    32
  • Tooth Style
    HTD 3mm
  • UPC_NO
    195057719729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)