1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
324MXL031G
Timing Belt - 658.4 mm Pitch Length, 324 Teeth, Neoprene Material
MI ITEM #
11569477
MFR #
324MXL031G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 324MXL031G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
324MXL031G
Timing Belt - 658.4 mm Pitch Length, 324 Teeth, Neoprene Material
MI ITEM #
11569477
MFR #
324MXL031G
Mfr description
324MXL031G 324MXL031G, TIMING BELT, NEOP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
658.4 mm
Width
7.9375 mm
Details
Manufacturer Upc Number
195057035928
Material
Neoprene
Number Of
Teeth
324
Reinforcement Material
Fiberglass
Tooth Style
MXL
Type
Single Sided
UPC_NO
195057035928
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items