Motion
32-5M15-6FS6
32-5M15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #11569504
MFR #32-5M15-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-5M15-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #11569504
MFR #32-5M15-6FS6

Mfr description
32-5M15-6FS6 32-5M15-6FS6, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    49.80 mm
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057722057
  • Material
    Steel
  • Number Of Teeth  
    32
  • Tooth Style
    HTD 5mm
  • UPC_NO
    195057722057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)