Motion
326L050G
Timing Belt - 32.625 in Pitch Length, 87 Teeth, Neoprene Material
MI ITEM #11569532
MFR #326L050G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 32.625 in Pitch Length, 87 Teeth, Neoprene Material
MI ITEM #11569532
MFR #326L050G

Mfr description
326L050G 326L050G, TIMING BELT, NEOPRENE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    32.625 in
  • Width
    0.500 in

Details

  • Manufacturer Upc Number
    195057327900
  • Material
    Neoprene
  • Number Of Teeth  
    87
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    195057327900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)