Motion
32-8MX12-1210SS
32-8MX12-1210SS, Timing Pulley 1210
MI ITEM #11569561
MFR #32-8MX12-1210SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MX12-1210SS, Timing Pulley 1210
MI ITEM #11569561
MFR #32-8MX12-1210SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32-8MX12-1210SS 32-8MX12-1210SS, TIMING

Specifications

  • Number Of Teeth
  • Bore Type
    1210
  • Outside Diameter
    3.1450 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    195057816916
  • UPC_NO
    195057816916
  • Tooth Style
    8MX
  • Width
    4.25 in.
  • For Belt Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text