Motion
32-8MX12-IDLER
32-8MX12-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11569563
MFR #32-8MX12-IDLER
Price$344.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MX12-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11569563
MFR #32-8MX12-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.49/each

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    3.1450 in
  • Width
    4.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187269
  • Material
    Ductile Iron
  • Number Of Teeth
    32
  • Tooth Style
    8MX
  • UPC_NO
    195057187269

Overview

Mfr description
32-8MX12-IDLER 32-8MX12-IDLER, IDLER PUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text