Motion
32-8MX21-1210SS
32-8MX21-1210SS, Timing Pulley 1210
Mi Item #11569564
MFR #32-8MX21-1210SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MX21-1210SS, Timing Pulley 1210
Mi Item #11569564
MFR #32-8MX21-1210SS

Mfr description
32-8MX21-1210SS 32-8MX21-1210SS, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    3.1450 in
  • Width
    4.25 in.

Details

  • Bore Type
    1210
  • Manufacturer Upc Number
    195057817890
  • Material
    Stainless Steel
  • Number Of Teeth  
    32
  • Tooth Style
    8MX
  • UPC_NO
    195057817890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)