Motion
32-8MXF36X1-3/8
32-8MXF36X1-3/8, Timing Pulley 1-3/8 Inch Finished Bore
MI ITEM #11569587
MFR #32-8MXF36X1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MXF36X1-3/8, Timing Pulley 1-3/8 Inch Finished Bore
MI ITEM #11569587
MFR #32-8MXF36X1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    36 mm
  • Outside Diameter
    79.90 mm
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057819030
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    8MX
  • UPC_NO
    195057819030

Overview

Mfr description
32-8MXF36X1-3/8 32-8MXF36X1-3/8, TIMING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought