Motion
32-8MXF36X5/8
32-8MXF36X5/8, Timing Pulley 5/8 Inch Finished Bore
MI ITEM #11569589
MFR #32-8MXF36X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MXF36X5/8, Timing Pulley 5/8 Inch Finished Bore
MI ITEM #11569589
MFR #32-8MXF36X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32-8MXF36X5/8 32-8MXF36X5/8, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    79.90 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057818972
  • UPC_NO
    195057818972
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    4.0 in.
  • For Belt Width
    36 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought