Motion
32-8P20-IDLER
32-8P20-IDLER, Idler Pulley, Idler Pulley
Mi Item #11569602
MFR #32-8P20-IDLER
Price$366.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8P20-IDLER, Idler Pulley, Idler Pulley
Mi Item #11569602
MFR #32-8P20-IDLER

Mfr description
32-8P20-IDLER 32-8P20-IDLER, IDLER PULLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.53/each

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    3.1563 in
  • Width
    4.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187221
  • Material
    Ductile Iron
  • Number Of Teeth
    32
  • Tooth Style
    8P
  • UPC_NO
    195057187221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)