Motion
32-8P50-1210
32-8P50-1210, Timing Pulley 1210
Mi Item #11569603
MFR #32-8P50-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8P50-1210, Timing Pulley 1210
Mi Item #11569603
MFR #32-8P50-1210

Mfr description
32-8P50-1210 32-8P50-1210, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    50 mm
  • Outside Diameter
    3.1563 in
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057814325
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    8P
  • UPC_NO
    195057814325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)