Motion
32AT10/1350
Timing Belt - 1350 mm Pitch Length, 135 Teeth, Polyurethane Material
MI ITEM #11569615
MFR #32AT10/1350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1350 mm Pitch Length, 135 Teeth, Polyurethane Material
MI ITEM #11569615
MFR #32AT10/1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32AT10/1350 32AT10/1350, TIMING BELT, PO

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    32 mm
  • Tooth Style
    AT10mm
  • Pitch Length
    1350 mm
  • Manufacturer Upc Number
    195057883475
  • UPC_NO
    195057883475
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text