Motion
32AT10/1420
Timing Belt - 1420 mm Pitch Length, 142 Teeth, Polyurethane Material
MI ITEM #11569618
MFR #32AT10/1420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1420 mm Pitch Length, 142 Teeth, Polyurethane Material
MI ITEM #11569618
MFR #32AT10/1420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32AT10/1420 32AT10/1420, TIMING BELT, PO

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    32 mm
  • Tooth Style
    AT10mm
  • Pitch Length
    1420 mm
  • Manufacturer Upc Number
    195057883512
  • UPC_NO
    195057883512
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text