Motion
32AT10/1480
Timing Belt - 1480 mm Pitch Length, 148 Teeth, Polyurethane Material
MI ITEM #11569619
MFR #32AT10/1480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1480 mm Pitch Length, 148 Teeth, Polyurethane Material
MI ITEM #11569619
MFR #32AT10/1480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1480 mm
  • Width
    32 mm

Details

  • Manufacturer Upc Number
    195057883536
  • Material
    Polyurethane
  • Number Of Teeth  
    148
  • Reinforcement Material
    Steel
  • Tooth Style
    AT10mm
  • Type
    Single Sided
  • UPC_NO
    195057883536

Overview

Mfr description
32AT10/1480 32AT10/1480, TIMING BELT, PO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought