Motion
32HQ300
32HQ300, Timing Pulley Q1
Mi Item #11569663
MFR #32HQ300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32HQ300, Timing Pulley Q1
Mi Item #11569663
MFR #32HQ300

Mfr description
32HQ300 32HQ300, TIMING PULLEY, Q1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    128 mm
  • Width
    6.0 in.

Details

  • Manufacturer Upc Number
    195057630581
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    H
  • UPC_NO
    195057630581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)