Motion
32MP025M3SP8
32MP025M3SP8
MI ITEM #11569692
MFR #32MP025M3SP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32MP025M3SP8
MI ITEM #11569692
MFR #32MP025M3SP8

Mfr description
32MP025M3SP8 32MP025M3SP8, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    20.20 mm

Details

  • Number Of Teeth  
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)