Motion
32T10/1480
Timing Belt - 1480 mm Pitch Length, 148 Teeth, Polyurethane Material
Mi Item #11569740
MFR #32T10/1480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1480 mm Pitch Length, 148 Teeth, Polyurethane Material
Mi Item #11569740
MFR #32T10/1480

Mfr description
32T10/1480 32T10/1480, TIMING BELT, POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1480 mm
  • Width
    32 mm

Details

  • Manufacturer Upc Number
    195057706156
  • Material
    Polyurethane
  • Number Of Teeth  
    148
  • Reinforcement Material
    Steel
  • Tooth Style
    T10mm
  • Type
    Single Sided
  • UPC_NO
    195057706156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)