Motion
32T10/950
Timing Belt - 950 mm Pitch Length, 95 Teeth, Polyurethane Material
MI ITEM #11569854
MFR #32T10/950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 950 mm Pitch Length, 95 Teeth, Polyurethane Material
MI ITEM #11569854
MFR #32T10/950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    950 mm
  • Width
    32 mm

Details

  • Manufacturer Upc Number
    195057705791
  • Material
    Polyurethane
  • Number Of Teeth  
    95
  • Reinforcement Material
    Steel
  • Tooth Style
    T10mm
  • Type
    Single Sided
  • UPC_NO
    195057705791

Overview

Mfr description
32T10/950 32T10/950, TIMING BELT, POLYUR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought