1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
32XL037-6FA8
32XL037-6FA8, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #
11569890
MFR #
32XL037-6FA8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 32XL037-6FA8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
32XL037-6FA8
32XL037-6FA8, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #
11569890
MFR #
32XL037-6FA8
Mfr description
32XL037-6FA8 32XL037-6FA8, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.3750 in
Outside Diameter
51.20 mm
Width
1.25 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
195057621701
Material
Aluminum
Number Of
Teeth
32
Tooth Style
XL
UPC_NO
195057621701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items