Motion
32XL037M6A10
32XL037M6A10, Timing Pulley 10 mm Finished Bore
Mi Item #11569894
MFR #32XL037M6A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32XL037M6A10, Timing Pulley 10 mm Finished Bore
Mi Item #11569894
MFR #32XL037M6A10

Mfr description
32XL037M6A10 32XL037M6A10, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    51.20 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057623873
  • Material
    Aluminum
  • Number Of Teeth  
    32
  • Tooth Style
    XL
  • UPC_NO
    195057623873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)