Motion
3304-14MX-37
Timing Belt - 3304 mm Pitch Length, 236 Teeth, Polyurethane Material
MI ITEM #11569923
MFR #3304-14MX-37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3304 mm Pitch Length, 236 Teeth, Polyurethane Material
MI ITEM #11569923
MFR #3304-14MX-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    3304 mm
  • Width
    37 mm

Details

  • Manufacturer Upc Number
    195057098473
  • Material
    Polyurethane
  • Number Of Teeth  
    236
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    195057098473

Overview

Mfr description
3304-14MX-37 3304-14MX-37, TIMING BELT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text