Motion
330H100G
Timing Belt - 33 in Pitch Length, 66 Teeth, Neoprene Material
Mi Item #11569934
MFR #330H100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 33 in Pitch Length, 66 Teeth, Neoprene Material
Mi Item #11569934
MFR #330H100G

Mfr description
330H100G 330H100G, TIMING BELT, NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    33 in
  • Width
    1.000 in

Details

  • Manufacturer Upc Number
    195057418301
  • Material
    Neoprene
  • Number Of Teeth  
    66
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    195057418301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)