Overview
Mfr description
330J6 330J6, POLY-V BELT, 33 INCH PITCH
Specifications
- SectionJ
- Overall Length33 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084025
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084025
- Manufacturer Catalog Number330J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data