Motion
33-14MX125-6FS16
33-14MX125-6FS16, Timing Pulley 1-1/2 Inch Minimum Plain Bore
Mi Item #11569975
MFR #33-14MX125-6FS16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33-14MX125-6FS16, Timing Pulley 1-1/2 Inch Minimum Plain Bore
Mi Item #11569975
MFR #33-14MX125-6FS16

Mfr description
33-14MX125-6FS16 33-14MX125-6FS16, TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    125 mm
  • Outside Diameter
    144.30 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057821521
  • Material
    Steel
  • Number Of Teeth  
    33
  • Tooth Style
    14MX
  • UPC_NO
    195057821521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)