Motion
33-14MX20-2012
33-14MX20-2012, Timing Pulley 2012
MI ITEM #11569976
MFR #33-14MX20-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33-14MX20-2012, Timing Pulley 2012
MI ITEM #11569976
MFR #33-14MX20-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33-14MX20-2012 33-14MX20-2012, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    144.30 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057820074
  • UPC_NO
    195057820074
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    7.0 in.
  • For Belt Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text