Motion
3360-14MX-125
Timing Belt - 3360 mm Pitch Length, 240 Teeth, Polyurethane Material
Mi Item #11570035
MFR #3360-14MX-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3360 mm Pitch Length, 240 Teeth, Polyurethane Material
Mi Item #11570035
MFR #3360-14MX-125

Mfr description
3360-14MX-125 3360-14MX-125, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    3360 mm
  • Width
    125 mm

Details

  • Manufacturer Upc Number
    195057099470
  • Material
    Polyurethane
  • Number Of Teeth  
    240
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    195057099470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)