Motion
33-8P12-1210
33-8P12-1210, Timing Pulley 1210
Mi Item #11570098
MFR #33-8P12-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33-8P12-1210, Timing Pulley 1210
Mi Item #11570098
MFR #33-8P12-1210

Mfr description
33-8P12-1210 33-8P12-1210, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    82.70 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057813519
  • Material
    Steel
  • Number Of Teeth  
    33
  • Tooth Style
    8P
  • UPC_NO
    195057813519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)