Overview
Mfr description
33V335SH 33V335SH, V-BELT PULLEY, 3 GROO
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSH
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057181366
- UPC_NO195057181366
- Bore in StringBored for H Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data