Overview
Mfr description
340J10 340J10, POLY-V BELT, 34 INCH PITC
Specifications
- SectionJ
- Overall Length34 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084063
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084063
- Manufacturer Catalog Number340J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data