Overview
Mfr description
340J6 340J6, POLY-V BELT, 34 INCH PITCH
Specifications
- SectionJ
- Overall Length34 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084056
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084056
- Manufacturer Catalog Number340J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data