Motion
34-14MX37-2517
34-14MX37-2517, Timing Pulley 2517
MI ITEM #11570228
MFR #34-14MX37-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-14MX37-2517, Timing Pulley 2517
MI ITEM #11570228
MFR #34-14MX37-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Outside Diameter
    148.70 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057820432
  • Material
    Ductile Iron
  • Number Of Teeth  
    34
  • Tooth Style
    14MX
  • UPC_NO
    195057820432

Overview

Mfr description
34-14MX37-2517 34-14MX37-2517, TIMING PU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text