Motion
34-14MX68-6FS10
34-14MX68-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11570230
MFR #34-14MX68-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-14MX68-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11570230
MFR #34-14MX68-6FS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-14MX68-6FS10 34-14MX68-6FS10, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    148.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057820838
  • UPC_NO
    195057820838
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    7.0 in.
  • For Belt Width
    68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought