Motion
34-14P115-2517
34-14P115-2517, Timing Pulley 2517
MI ITEM #11570233
MFR #34-14P115-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-14P115-2517, Timing Pulley 2517
MI ITEM #11570233
MFR #34-14P115-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-14P115-2517 34-14P115-2517, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    148.70 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057815391
  • UPC_NO
    195057815391
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    7.0 in.
  • For Belt Width
    115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text