Motion
34-14P55-IDLER
34-14P55-IDLER, Idler Pulley, Idler Pulley
Mi Item #11570236
MFR #34-14P55-IDLER
Price$968.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-14P55-IDLER, Idler Pulley, Idler Pulley
Mi Item #11570236
MFR #34-14P55-IDLER

Mfr description
34-14P55-IDLER 34-14P55-IDLER, IDLER PUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.28/each

Specifications

Dimensions

  • For Belt Width
    55 mm
  • Outside Diameter
    5.8550 in
  • Width
    7.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187252
  • Material
    Cast Iron
  • Number Of Teeth
    34
  • Tooth Style
    14P
  • UPC_NO
    195057187252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)