1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
34-2P06MSFB6
0 - 34 Tooth, 6 mm Bore Dia., 21.10 mm OD
MI ITEM #
11570261
MFR #
34-2P06MSFB6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 34-2P06MSFB6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
34-2P06MSFB6
0 - 34 Tooth, 6 mm Bore Dia., 21.10 mm OD
MI ITEM #
11570261
MFR #
34-2P06MSFB6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
34-2P06MSFB6 34-2P06MSFB6, TIMING PULLEY
Specifications
Number Of Teeth
34
Bore Type
Finished Bore
Bore Diameter
6 mm
Outside Diameter
21.10 mm
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data