Motion
34-8P50-1610
34-8P50-1610, Timing Pulley 1610
Mi Item #11570419
MFR #34-8P50-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-8P50-1610, Timing Pulley 1610
Mi Item #11570419
MFR #34-8P50-1610

Mfr description
34-8P50-1610 34-8P50-1610, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    50 mm
  • Outside Diameter
    85.20 mm
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057814332
  • Material
    Ductile Iron
  • Number Of Teeth  
    34
  • Tooth Style
    8P
  • UPC_NO
    195057814332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)