Motion
34XXHS500
34XXHS500, Timing Pulley S1
MI ITEM #11570464
MFR #34XXHS500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34XXHS500, Timing Pulley S1
MI ITEM #11570464
MFR #34XXHS500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34XXHS500 34XXHS500, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    13.4063 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057716193
  • UPC_NO
    195057716193
  • Tooth Style
    XXH
  • Width
    13.408 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text